Menu Search

EATON #H2024-3

Freedom Overload Relay Heater 105A,144A 106-144 FLA Freedom Series

SKU: 78211362663
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Heater Type: Overload Relay
Overload Relay Amps: 105A,144A
NEMA Size - Series: 3-4 (A)
IEC Size - Series: L-N (A)
Trip Speed: Class 20, Standard
Nominal F.L.A.: 106-144
Pack Quantity: 3
Description
Overload Heaters: Heater Type - Overload Relay; Overload Relay Amps - 105A,144A; NEMA Size - Series - 3-4 (A); IEC Size - Series - L-N (A); Trip Speed - Class 20, Standard; Nominal F.L.A. - 106-144; Pack Quantity - 3; Manufacturer Series - Freedom