Menu Search
EATON #H2004B-3

Heater Pack, Overload Relay; Class 20; 32A or 75A; 0.814 to 1.32 FLA

SKU # 78211396750 Manufacturer Series: Freedom
View more versions of this product
Nominal F.L.A.: 0.814 to 1.32
Overload Relay Amps: 32A or 75A
NEMA Size - Series: Size 00-0 (Series C), Size 1-2 (Series B)
IEC Size - Series: Size A-F (Series C), Size G-K (Series B)
Heater Type: Overload Relay
Trip Speed: Class 20, Standard
Pack Quantity: 3