(0)

EATON #XTOM2P4AC1

Fixed Bimetallic Heater Relay 1.60-2.40A FLA XT Series

SKU: 01508014479
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Fixed Bimetallic Heater
Mounting: Contactor
Reset: Manual/Automatic
Ambient Temperature: Compensated
Motor FLA: 1.6 - 2.4A
Auxiliary Contacts: 1NO 1NC
Manufacturer Series: XT
Description
Overload Relays: Type - Fixed Bimetallic Heater; Mounting - Contactor; Reset - Manual/Automatic; Ambient Temperature - Compensated; Motor FLA - 1.60-2.40A; Auxiliary Contacts - 1NO 1NC; Additional Information - Trip Class Range: 10A; Manufacturer Series - XT
Additional Info: Trip Class Range: 10A