Menu Search
EATON #XTOM006AC1

Relay, Fixed Bimetallic Heater; Manual/Automatic Reset; 4 to 6 FLA

SKU # 01508014565 Manufacturer Series: XT
RoHS Compliant
View more versions of this product
Motor FLA: 4.00-6.00A
Type: Fixed Bimetallic Heater
Mounting: Contactor
Reset: Manual/Automatic
Ambient Temperature: Compensated
Auxiliary Contacts: 1NO 1NC

Additional Info: Trip Class Range: 10A