Menu Search
EATON #XTOE045CCS

Relay, Electronic Overload; Contactor Mount; 1NO 1NC; 9 to 45 FLA

SKU # 78668541648 Manufacturer Series: XT
RoHS Compliant
Type: Electronic Overload Relay
Mounting: Contactor
Size, IEC: Frame Size 45 mm
Reset: Manual/Automatic/Remote
Motor FLA: 9 - 45
Auxiliary Contacts: 1NO 1NC

Additional Info: Trip Class: 10A,10,20,30, For Motor Control and Protection