Menu Search
EATON #XTOBP60BC1

Relay, Fixed Bimetallic Heater; 1NO 1NC; 0.4 to 0.6 FLA

SKU # 01508278434 Manufacturer Series: XT
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fixed Bimetallic Heater
Mounting: Contactor
Size, IEC: Frame Size 45 mm
Reset: Manual/Automatic
Motor FLA: 0.40-0.60A
Auxiliary Contacts: 1NO 1NC

Additional Info: Trip Class Range: 10A, Frame B, For 7 - 15A Contactor