Menu Search
EATON #XTOBP60CC1

Relay, Fixed Bimetallic Heater; 1NO 1NC; 0.4 to 0.6 FLA

SKU # 01508278445 Manufacturer Series: XT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fixed Bimetallic Heater-Adjustable
Mounting: Contactor
Size, IEC: C
Reset: Manual/Automatic
Ambient Temperature: Compensated
Poles: 3
Motor FLA: 0.4 - 0.6
Auxiliary Contacts: 1NO 1NC

Additional Info: Trip Class: 10A