Menu Search
EATON #XTOB1P6CC1

Relay, Fixed Bimetallic Heater; 1NO 1NC; 1 to 1.6 FLA

SKU # 01508278447 Manufacturer Series: XT
RoHS Compliant
Type: Fixed Bimetallic Heater
Mounting: Contactor
Size, IEC: Frame Size 45 mm
Reset: Manual/Automatic
Motor FLA: 1.00-1.60A
Auxiliary Contacts: 1NO 1NC

Additional Info: Trip Class Range: 10A, Frame C, For 18 - 32A Contactor