Menu Search
Overload Relays Relay, Fixed Bimetallic Heater; 1NO 1NC; 6 to 10 FLA
EATON #XTOB010DC1

Relay, Fixed Bimetallic Heater; 1NO 1NC; 6 to 10 FLA

SKU # 01508278455 Manufacturer Series: XT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Fixed Bimetallic Heater-Adjustable
Mounting: Contactor
Size, IEC: D
Reset: Manual/Automatic
Ambient Temperature: Compensated
Poles: 3
Motor FLA: 6 - 10
Auxiliary Contacts: 1NO 1NC

Additional Info: Trip Class: 10A