Menu Search
EATON #10-6530

Freedom Relay, Fixed Bimetallic Heater-Adjustable; 3 Pole; 29 to 42 FLA

SKU # 78211364600 Manufacturer Series: IEC
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fixed Bimetallic Heater-Adjustable
Mounting: Contactor
Size, IEC: L
Reset: Manual/Automatic
Ambient Temperature: Compensated
Poles: 3
Motor FLA: 29 - 42
Auxiliary Contacts: None

Additional Info: Trip Class: 10