You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #C440A1A005SAX

Relay, Solid State/Selectable Trip Class; 1 to 5 FLA

SKU # 78668541235 Manufacturer Series: C440
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Solid State, Selectable Trip Class
Mounting: Contactor
Size, NEMA: 5
Size, IEC: Frame Size 45 mm
Reset: Manual/Automatic
Motor FLA: 1 - 5

Additional Info: Electronic Overload Relay, Trip Class: 10A,10,20,30, For Motor Protection and Monitoring