Menu Search
EATON #XTOE175GCS

Relay, Solid State/Selectable Trip Class; 1NO 1NC; 0.1 to 1500 FLA

SKU # 78668553334 Manufacturer Series: XT
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Solid State, Selectable Trip Class
Mounting: Contactor
Size, IEC: Frame Size 105 mm
Motor FLA: 0.1 - 1500
Auxiliary Contacts: 1NO 1NC
Rating, Contacts: 10A

Additional Info: Direct Mount, Dimensions: 9 x 13 x 10 in.