The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
EATON #C440B1A100SF3

Relay, Solid State/Selectable Trip Class; 20 to 100 FLA

SKU # 78668541194 Manufacturer Series: C440
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Solid State, Selectable Trip Class
Mounting: Contactor
Size, NEMA: 3
Size, IEC: Frame Size 55 mm
Reset: Manual/Automatic
Motor FLA: 20.0-100.0

Additional Info: Electronic Overload Relay, Trip Class: 10A,10,20,30, For Motor Protection and Monitoring