Menu Search
EATON #C440A1A045SF2

Relay, Solid State/Selectable Trip Class; NEMA 2; 9 to 45 FLA

SKU # 78668541190 Manufacturer Series: C440
RoHS Compliant
Type: Solid State, Selectable Trip Class
Mounting: Contactor
Size, NEMA: 2
Size, IEC: Frame Size 45 mm
Reset: Manual/Automatic
Motor FLA: 9 - 45

Additional Info: Electronic Overload Relay, Trip Class: 10A,10,20,30, For Motor Protection and Monitoring