Menu Search
EATON #XTOB065DC1

Relay, Thermal/Bimetal; 1NO 1NC; 3 Pole; 50 to 65 FLA

SKU # 01508278460 Manufacturer Series: XT
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal, Bimetal
Mounting: Contactor
Size, IEC: Frame Size 55 mm
Reset: Manual/Automatic
Ambient Temperature: Compensated
Poles: 3
Motor FLA: 50 - 65
Auxiliary Contacts: 1NO 1NC

Additional Info: Trip Class: 10A