Menu Search
EATON #XTOB012BC1

Relay, Thermal/Bimetal; 3 Pole; 1NO 1NC; 9 to 12 FLA

SKU # 01508278441 Manufacturer Series: XT
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal, Bimetal
Mounting: Contactor
Size, IEC: Frame Size 45 mm
Reset: Manual/Automatic
Ambient Temperature: Compensated
Poles: 3
Motor FLA: 9 - 12
Auxiliary Contacts: 1NO 1NC

Additional Info: Trip Class: 10A