You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #XTOB001CC1

Relay, Thermal/Bimetal/Trip Class 10; 1NO 1NC; 0.6 to 1 FLA

SKU # 01508278446 Manufacturer Series: XT
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal, Bimetal, Trip Class 10
Mounting: Contactor
Size, IEC: Frame Size 45 mm
Reset: Manual/Automatic
Motor FLA: 0.6 - 1
Auxiliary Contacts: 1NO 1NC
Rating, Contacts: 32A

Additional Info: For Motor Control and Protection