Menu Search
EATON #XTOB050GC1

Relay, Thermal/Bimetal/Trip Class 10; Contactor Mount; 35 to 50 FLA

SKU # 01508278462 Manufacturer Series: XT
RoHS Compliant
Type: Thermal, Bimetal, Trip Class 10
Mounting: Contactor
Size, IEC: Frame Size 90 mm
Reset: Manual/Automatic
Motor FLA: 35 - 50
Auxiliary Contacts: 1NO 1NC
Rating, Contacts: 170A

Additional Info: For Motor Control and Protection