Menu Search
EATON #XTOB125GC1

Relay, Thermal/Bimetal/Trip Class 10; Contactor Mount; 95 to 125 FLA

SKU # 01508278465 Manufacturer Series: XT
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal, Bimetal, Trip Class 10
Mounting: Contactor
Size, IEC: Frame Size 90 mm
Reset: Manual/Automatic
Motor FLA: 95 - 125
Auxiliary Contacts: 1NO 1NC
Rating, Contacts: 170A

Additional Info: For Motor Control and Protection