Menu Search
EATON #AA13PB

Relay, Thermal Type A; 0.25 to 26.2 FLA; 3 Pole

SKU # 78667822395 Manufacturer Series: A200
Type: Thermal Type A (not included)
Mounting: Panel
Size, NEMA: 1
Reset: Manual/Automatic
Ambient Temperature: Compensated
Poles: 3P
Motor FLA: 0.25 - 26.2
Auxiliary Contacts: Alarm, Form C