Menu Search
EATON #C306NN3

Freedom Relay, Thermal Type A; 3 Pole; Panel Mount; 18 to 144 FLA

SKU # 78211362656 Manufacturer Series: NEMA/IEC
Type: Thermal Type A (not included)
Mounting: Panel
Size, NEMA: 4
Size, IEC: N
Reset: Manual/Automatic
Ambient Temperature: Compensated
Poles: 3P
Motor FLA: 18 - 144
Auxiliary Contacts: None