Menu Search
EATON #AA23A

Relay, Thermal Type A; Manual/Automatic Reset; 3 Pole; NEMA 2

SKU # 78667822490 Manufacturer Series: A200
Type: Thermal Type A (not included)
Mounting: Starter Replacement
Size, NEMA: 2
Reset: Manual/Automatic
Ambient Temperature: Compensated
Poles: 3P
Motor FLA: 26.3 - 45
Auxiliary Contacts: None