Menu Search
EATON #BA13A

Relay, Thermal Type B; 3 Pole; NEMA 1; 0.25 to 26.2 FLA

SKU # 78667800320 Manufacturer Series: A200
Type: Thermal Type B (not included)
Mounting: Starter Replacement
Size, NEMA: 1
Reset: Manual
Ambient Temperature: Compensated
Poles: 3P
Motor FLA: 0.25 - 26.2
Auxiliary Contacts: None