Menu Search
Overload Relays Relay, Thermal Type B; 3 Pole; NEMA 3; 19 to 90 FLA
EATON #BA33A

Relay, Thermal Type B; 3 Pole; NEMA 3; 19 to 90 FLA

SKU # 78667800322 Manufacturer Series: A200
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Thermal Type B (not included)
Mounting: Starter Replacement
Size, NEMA: 3
Reset: Manual
Ambient Temperature: Compensated
Poles: 3
Motor FLA: 19 - 90
Auxiliary Contacts: None