Menu Search
EATON #EMT6-DB

Relay, Thermistor Overload Relay; 2NO 2NC; 3A

SKU # 01508066167 Manufacturer Series: EMT6
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermistor Overload Relay
Mounting: DIN Rail
Size, IEC: IEC IP20
Reset: Manual/Automatic/Remote
Auxiliary Contacts: 2NO 2NC
Rating, Contacts: 3A

EMT6 thermistor overload relays protect machines against over temperature caused by heavy starting duties, braking, under voltage, overvoltage, and high switching frequencies. When using these relays, a thermistor is used to monitor the temperature directly on the motor winding and, in the event of over temperature, the corresponding signal is relayed to the EMT6 unit. Once the unit receives the signal, it trips, and the fault signal can be reliably detected in the corresponding control panel. EMT6 units are also used to monitor the temperature of bearings, gears, oils, and coolants. Moreover, there are a variety of device models available with additional functionalities, including protection against the effects of voltage loss, short-circuit monitoring, and the ability to switch between automatic and manual switching-off.

Additional Info: Terminal Type: Screw, Dimensions: 102 x 78 x 22.5 mm, Operating Temperature Rang: -25 to 45 deg C