Menu Search
ENTRELEC #TF42-16

Relay, Thermal; 3 Pole; 1NO 1NC; 16A; 13 to 16 FLA

SKU # 80432555862 Manufacturer Series: TF42
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal
Mounting: Contactor
Reset: Manual/Automatic
Ambient Temperature: Compensated
Poles: 3
Motor FLA: 13.0-16.0
Auxiliary Contacts: 1NO 1NC
Rating, Contacts: 16A

ABI TF42-16 THERMAL O/L RELAY 13.0-

Additional Info: Trip Class: 10A