Menu Search
ENTRELEC #TF42-4.2

Relay, Thermal; 3 Pole; 1NO 1NC; 4.2A; 3.1 to 4.2 FLA

SKU # 80432555841 Manufacturer Series: TF42
RoHS Compliant
Type: Thermal
Mounting: Contactor
Reset: Manual/Automatic
Ambient Temperature: Compensated
Poles: 3P
Motor FLA: 3.1-4.2
Auxiliary Contacts: 1NO 1NC
Rating, Contacts: 4.2A

Additional Info: Trip Class: 10A