Menu Search
Overload Relays Relay, Thermal Overload; 3 Pole; 10A; 1.3 to 1.8 FLA
ENTRELEC #TA25DU1.8

Relay, Thermal Overload; 3 Pole; 10A; 1.3 to 1.8 FLA

SKU # 80432536655 Manufacturer Series: TA
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Thermal Overload Relay
Mounting: Contactor
Size, IEC: A9
Reset: Manual/Automatic
Ambient Temperature: Compensated
Poles: 3
Motor FLA: 1.3 - 1.8
Auxiliary Contacts: 1NO 1NC
Rating, Contacts: 10A
Enclosure: IP20

Additional Info: Trip Class: 10, Operating Temperature: -25 to 55 deg C