Menu Search
ENTRELEC #TA25DU4.0

Relay, Thermal Overload; 3 Pole; 15A; 2.8 to 4 FLA

SKU # 80432536723
Type: Thermal Overload Relay
Mounting: Contactor/Panel
Reset: Manual Reset, Stop Button, Remote
Poles: 3P
Motor FLA: 2.8 - 4
Rating, Contacts: 15A

Additional Info: Trip Class: 20