Menu Search
ENTRELEC #TF42-0.17

Relay, Thermal Overload; 3 Pole; 1NO 1NC; 0.13 to 0.17 FLA

SKU # 80432555843 Manufacturer Series: TF42
Type: Thermal Overload Relay
Mounting: Contactor
Reset: Manual/Automatic
Ambient Temperature: Compensated
Poles: 3P
Motor FLA: 0.13-0.17
Auxiliary Contacts: 1NO 1NC
Enclosure: IP20

Thermal overload relays are economic electromechanical protection devices for the main circuit. They are used mainly to protect motors against overload and phase failures. Starter combinations are setup together with contactors.

Additional Info: Dimension: 3.48 in. H x 1.77 in. W x 2.78 in. D, Trip Class: 10