Menu Search
ENTRELEC #TF42-38

Relay, Thermal/Trip Class 10; 6A; 1NO 1NC; 35 to 38 FLA

SKU # 80432555962 Manufacturer Series: TF42
RoHS Compliant
Type: Thermal, Trip Class 10
Mounting: Contactor
Size, IEC: AF09 - AF38
Reset: Manual/Automatic
Ambient Temperature: Compensated
Poles: 3P
Motor FLA: 35.0-38.0
Auxiliary Contacts: 1NO 1NC
Rating, Contacts: 6A