Menu Search
ENTRELEC #TA25DU14

Relay, Thermal/Type TA; 3 Pole; 5A; 10 to 14 FLA

SKU # 80432536677
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal, Type TA
Mounting: Contactor
Reset: Manual/Automatic
Ambient Temperature: Compensated
Poles: 3
Motor FLA: 10 - 14
Auxiliary Contacts: 1NO 1NC
Rating, Contacts: 5A

Additional Info: Trip Class: 10A