Menu Search
THOMAS & BETTS #TA25DU8.5

Relay, Thermal Overload; 3 Pole; 1NO 1NC; 10A; 6 to 8.5 FLA

SKU # 66201988560 Manufacturer Series: TA
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Overload Relay
Mounting: Contactor
Size, IEC: A12
Reset: Manual/Automatic
Ambient Temperature: Compensated
Poles: 3
Motor FLA: 6.0-8.5
Auxiliary Contacts: 1NO 1NC
Rating, Contacts: 10A
Enclosure: IP20

Additional Info: Trip Class: 10, Operating Temperature: -25 to 55 deg C