Menu Search
Overload Relays Relay, Thermal/Type TA; 3 Pole; 1NO 1NC; 5A; 18 to 25 FLA

THOMAS & BETTS #TA25DU25

Relay, Thermal/Type TA; 3 Pole; 1NO 1NC; 5A; 18 to 25 FLA

SKU #66201988554
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Thermal, Type TA
Mounting: Contactor
Reset: Manual/Automatic
Ambient Temperature: Compensated
Poles: 3
Motor FLA: 18.0-25.0
Auxiliary Contacts: 1NO 1NC
Rating, Contacts: 5A

Additional Info: Trip Class: 10A