Menu Search
THOMAS & BETTS #TA25DU11

Relay, Thermal/Type TA; 3 Pole; 1NO 1NC; 5A; 7.5 to 11 FLA

SKU # 66201988550
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal, Type TA
Mounting: Contactor
Reset: Manual/Automatic
Ambient Temperature: Compensated
Poles: 3
Motor FLA: 7.5-11.0
Auxiliary Contacts: 1NO 1NC
Rating, Contacts: 5A

Additional Info: Trip Class: 10A