Menu Search

EATON #C441S

Module, Communication, 4 Input, 2 Output, 120 VAC

SKU: 78668541614
Manufacturer Series: C440
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Module Type: Communication
Device Type: Profibus Module
Communication Objective: Connect the PROFIBUS Terminal to the PROFIBUS DB9 Connector Located on the Side of the Module
Operation: Requires 115 VAC Power Supply
Environment: Operating Temp: -20-50deg C
Description
PLC Communication: Module Type - Communication; Device Type - Profibus Module; Communication Objective - Connect the PROFIBUS Terminal to the PROFIBUS DB9 Connector Located on the Side of the Module; Operation - Requires 115 VAC Power Supply; Environment - Operating Temp: -20-50deg C; Additional Information - Coil Voltage: 24V DC, 4IN/2OUT (DIN/Panel) ; Manufacturer Series - C440
Additional Info: Coil Voltage: 24V DC, 4IN/2OUT (DIN/Panel)