Menu Search
PLC Communication Communication Ethernet Module, TCP/IP, UDP/IP & SMTP/POP3/SNTP Communications, 370 mA 5 VDC
OMRON #CJ1W-ETN21

Communication Ethernet Module, TCP/IP, UDP/IP & SMTP/POP3/SNTP Communications, 370 mA 5 VDC

SKU # 61264731965 Manufacturer Series: CJ1 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Module Type: Communication
Device Type: Ethernet Module
Communication Objective: Communicate w/Other PLC's w/Ethernet Ports, Host Computers and Work stations
Operation: TCP/IP, UDP/IP & SMTP/POP3/SNTP Communications
Communication Port Protocol: UDP/IP and TCP/IP
Backplane Current Load: 370 mA @ 5 VDC

PLC Communication: Module Type - Communication; Device Type - Ethernet Module; Communication Objective - Communicate w/Other PLC's w/Ethernet Ports, Host Computers and Work stations; Operation - TCP/IP, UDP/IP & SMTP/POP3/SNTP Communications; Communication Port Protocol - UDP/IP and TCP/IP; Backplane Current Load - 370 mA @ 5 VDC; Additional Information - Network: 100 Base Tx/10 Base T, Ethernet. Rate: 100Mbit/s@100TX. Connection: RJ45-8; Manufacturer Series - CJ1 Series

Additional Info: Network: 100 Base Tx/10 Base T, Ethernet. Rate: 100Mbit/s@100TX. Connection: RJ45-8