PLC Communication: Module Type - Communication; Device Type - Ethernet Module; Communication Objective - Communicate w/Other PLC's w/Ethernet Ports, Host Computers and Work stations; Operation - TCP/IP, UDP/IP & SMTP/POP3/SNTP Communications; Communication Port Protocol - UDP/IP and TCP/IP; Backplane Current Load - 370 mA @ 5 VDC; Additional Information - Network: 100 Base Tx/10 Base T, Ethernet. Rate: 100Mbit/s@100TX. Connection: RJ45-8; Manufacturer Series - CJ1 Series
Additional Info: Network: 100 Base Tx/10 Base T, Ethernet. Rate: 100Mbit/s@100TX. Connection: RJ45-8