Menu Search
OMRON #CJ1W-IC101

Communication I/O Control Module, Sends Communication from CPU to Expansion Rack Modules, 20 mA 5 VDC

SKU # 61264720733 Manufacturer Series: CJ1 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Module Type: Communication
Device Type: I/O Control Module
Communication Objective: Interface Between CPU Rack and Expansion Rack
Operation: Sends Communication from CPU to Expansion Rack Modules
Communication Port Protocol: (1) CS1W Cable Port (cable not included)
Backplane Current Load: 20 mA @ 5 VDC

PLC Communication: Module Type - Communication; Device Type - I/O Control Module; Communication Objective - Interface Between CPU Rack and Expansion Rack; Operation - Sends Communication from CPU to Expansion Rack Modules; Communication Port Protocol - (1) CS1W Cable Port (cable not included); Backplane Current Load - 20 mA @ 5 VDC; Additional Information - Mounted on CPU rack, next to CPU; Manufacturer Series - CJ1 Series

Additional Info: Mounted on CPU rack, next to CPU