Menu Search
PLC Communication Communication I/O Interface Module, Receives Communication from CPU to Expansion Rack Modules, 130 mA 5 VDC
OMRON #CJ1W-II101

Communication I/O Interface Module, Receives Communication from CPU to Expansion Rack Modules, 130 mA 5 VDC

SKU # 61264720742 Manufacturer Series: CJ1 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Module Type: Communication
Device Type: I/O Interface Module
Communication Objective: Interface Between CPU Rack and Expansion Rack
Operation: Receives Communication from CPU to Expansion Rack Modules
Communication Port Protocol: (1) CS1W Cable Port (cable not included)
Backplane Current Load: 130 mA @ 5 VDC

PLC Communication: Module Type - Communication; Device Type - I/O Interface Module; Communication Objective - Interface Between CPU Rack and Expansion Rack; Operation - Receives Communication from CPU to Expansion Rack Modules; Communication Port Protocol - (1) CS1W Cable Port (cable not included); Backplane Current Load - 130 mA @ 5 VDC; Additional Information - Mount on expansion rack next to power supply; Manufacturer Series - CJ1 Series

Additional Info: Mount on expansion rack next to power supply