Menu Search
OMRON #CJ1WPRM21

Communication Profibus Module, FINS Messaging Communications, 400 mA 5VDC

SKU # 12647105019 Manufacturer Series: CJ1 Series
Module Type: Communication
Device Type: Profibus Module
Communication Objective: Master to Remote Slave I/O Communication, Message Communication
Operation: FINS Messaging Communications
Communication Port Protocol: Profibus FINS
Backplane Current Load: 400 mA @ 5VDC

PLC Communication: Module Type - Communication; Device Type - Profibus Module; Communication Objective - Master to Remote Slave I/O Communication, Message Communication; Operation - FINS Messaging Communications; Communication Port Protocol - Profibus FINS; Backplane Current Load - 400 mA @ 5VDC; Manufacturer Series - CJ1 Series