Menu Search
OMRON #SRT2AD04

Analog Input Terminal Block, (4) Point +/-15V, +/-30mA Inputs

SKU # 12647103426 Manufacturer Series: SRT2
RoHS Compliant
Type: PLC Analog Input Module
Number of Inputs: 4 Inputs
Input Configuration: 4 Point
Input Range: +/-15V, +/-30mA
Resolution: 0.16 ms
Terminal Base: Terminal Block

PLC I-O Analog: Type - PLC Analog Input Module; Number of Inputs - 4 Inputs; Input Configuration - 4 Point; Input Range - +/-15V, +/-30mA; Resolution - 0.16 ms; Terminal Base - Terminal Block ; Additional Information - Mounting: DIN Rail, Dimensions: 1219 mm H x 2667 mm W x 1270 mm D; Manufacturer Series - SRT2

Additional Info: Mounting: DIN Rail, Dimensions: 1219 mm H x 2667 mm W x 1270 mm D