Menu Search
OMRON #SRT2DA02

Analog Output Terminal Block, (2) Point Outputs

SKU # 12647141612 Manufacturer Series: SRT2
RoHS Compliant
Type: PLC Analog Output Module
Number of Outputs: 2 Outputs
Output Configuration: 2 Point
Resolution: 0.16 ms
Terminal Base: Terminal Block

PLC I-O Analog: Type - PLC Analog Output Module; Number of Outputs - 2 Outputs; Output Configuration - 2 Point; Resolution - 0.16 ms; Terminal Base - Terminal Block ; Additional Information - Mounting: DIN Rail, Dimensions: 1219 mm H x 2667 mm W x 1270 mm D; Manufacturer Series - SRT2

Additional Info: Mounting: DIN Rail, Dimensions: 1219 mm H x 2667 mm W x 1270 mm D