Menu Search
OMRON #NXAD3204

Current Input Unit, 4 Inputs 4-20mA Range, Current Function, 4 Point

SKU # 12647103320 Manufacturer Series: NX Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: PLC Analog I/O Module
Function: Current
Number of Inputs: 4 Inputs
Input Configuration: 4 Point
Input Range: 4-20 mA
Resolution: 1/8000
Terminal Base: Screwless Clamping Terminal Block

PLC I-O Analog: Type - PLC Analog I/O Module; Function - Current; Number of Inputs - 4 Inputs; Input Configuration - 4 Point; Input Range - 4-20 mA; Resolution - 1/8000; Terminal Base - Screwless Clamping Terminal Block; Additional Information - Power Consumption: 0.90 W, Mounting Type: DIN Rail, Terminal Type: Spring, Dimensions: 100 mm H x 12 mm W x 71 mm D; Manufacturer Series - NX Series

Additional Info: Power Consumption: 0.90 W, Mounting Type: DIN Rail, Terminal Type: Spring, Dimensions: 100 mm H x 12 mm W x 71 mm D