(0)

OMRON #CJ1W-MAD42

PLC Analog I/O Module Voltage-Current 4 Inputs Input

SKU: 61264731288
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: PLC Analog I/O Module
Function: Voltage-Current
Number of Inputs: 4 Inputs
Input Range: 4-20 mA, 0-10 Vdc, +/-10 Vdc, 0-5 Vdc, 1-5 Vdc
Number of Outputs: 2 Outputs
Output Range: 4-20 mA, 0-10 Vdc, +/-10 Vdc, 0-5 Vdc, 1-5 Vdc
Resolution: 16 Bits
Update Period: 1.0 ms/500 s
Backplane Current: 580 mA @ 5V
Terminal Base: Block removable, Supplied
PLC System: CJ1M
Manufacturer Series: CJ1W
Description
I-O Analog: Type - PLC Analog I/O Module; Function - Voltage-Current; Number of Inputs - 4 Inputs; Input Range - 4-20 mA, 0-10 Vdc, +/-10 Vdc, 0-5 Vdc, 1-5 Vdc; Number of Outputs - 2 Outputs; Output Range - 4-20 mA, 0-10 Vdc, +/-10 Vdc, 0-5 Vdc, 1-5 Vdc; Resolution - 16 Bits; Update Period - 1.0 ms/500 s; Backplane Current - 580 mA @ 5V; Terminal Base - Block removable, Supplied; Additional Information - Input: Volt or Amp switch selectable. Input/Output Signal Range: Each point independently selectable; PLC System - CJ1M; Manufacturer Series - CJ1W
Additional Info: Input: Volt or Amp switch selectable. Input/Output Signal Range: Each point independently selectable