Menu Search
OMRON #CJ1WAD041V1

PLC Analog Input Module Voltage-Current 4 Inputs Input

SKU # 12647100071 Manufacturer Series: CJ1 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: PLC Analog Input Module
Function: Voltage-Current
Number of Inputs: 4 Inputs
Input Range: 4-20 mA, +/-10 Vdc, 0-10 Vdc, 0-5 Vdc, 1-5 Vdc
Resolution: 1/4000 to 1/8000 selectable
Update Period: 1.0 ms/250 s
Backplane Current: 420 mA @ 5V
Terminal Base: Block removable, Supplied
PLC System: CJ1M