Menu Search

OMRON #CJ1W-DA08C

PLC Analog Output Module Current

SKU: 61264733610
Manufacturer Series: CJ1 Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: PLC Analog Output Module
Function: Current
Number of Outputs: 8 Outputs
Output Range: 4-20 mA
Resolution: 1/4,000
Update Period: 1.0 ms - 250 ?s settable per point
Backplane Current: 170 mA @ 5V
Terminal Base: Removable Terminal Block
PLC System: CJ1W
Description
PLC I-O Analog: Type - PLC Analog Output Module; Function - Current; Number of Outputs - 8 Outputs; Output Range - 4-20 mA; Resolution - 1/4,000; Update Period - 1.0 ms - 250 �s settable per point; Backplane Current - 170 mA @ 5V; Terminal Base - Removable Terminal Block; PLC System - CJ1W; Manufacturer Series - CJ1 Series