PLC I-O Analog: Type - PLC Analog Output Module; Function - Voltage-Current; Number of Outputs - 8 Outputs; Output Range - 24-240 Vac, 24 Vdc, 2 A; Terminal Base - Block Removable; Additional Information - Applicable Standard: EN/IEC 61131-2, Power Dissipation: 2.7 W, Connection Type: Screw/Spring, Operating Temperature: 0 to 60 Deg C, Type: AC/DC; PLC System - Modicon; Manufacturer Series - M340
Additional Info: Applicable Standard: EN/IEC 61131-2, Power Dissipation: 2.7 W, Connection Type: Screw/Spring, Operating Temperature: 0 to 60 Deg C, Type: AC/DC