PLC I-O Analog: Type - PLC Analog Output Module; Input Range - 4-20 mA; Number of Outputs - 2 Outputs; Output Configuration - 2 Isolated; Resolution - 12 Bits; Step Response - 2.0 ms; Additional Information - Dimensions: 64 mm H x 12 mm W x 100 mm D; Manufacturer Series - 750
Additional Info: Dimensions: 64 mm H x 12 mm W x 100 mm D