Menu Search
OMRON #GRT1ID81

Digital Input Module, 24Vdc, 8 Inputs, PNP, 4A at 24Vdc Input, Screw Connection

SKU # 12647105086 Manufacturer Series: GRT1
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: PLC Digital DC Input Module
Voltage Category: 24 Vdc
Operating Voltage: 24 Vdc
Number of Inputs: 8 Inputs, PNP
Input Current: 4A at 24 Vdc
Connection: Screw

PLC I-O Digital: Type - PLC Digital DC Input Module; Voltage Category - 24 Vdc; Operating Voltage - 24 Vdc; Number of Inputs - 8 Inputs, PNP; Input Current - 4A at 24 Vdc; Connection - Screw; Additional Information - Mounting Type: DIN Rail, Input Voltage: 20.4 to 26.4 V, Case Color: Black; Manufacturer Series - GRT1

Additional Info: Mounting Type: DIN Rail, Input Voltage: 20.4 to 26.4 V, Case Color: Black